Menu Search
HAMMOND MANUFACTURING #1599KTLBKBAT

Long Slope Console, 8.66 in. H x 5.50 in. W x 1.60 in. D, ABS Plastic, Black

SKU # 62398099879 Manufacturer Series: 1599
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Long Slope Console
Material: ABS Plastic
Finish: Black
Dimensions: HxWxD: 8.66 x 5.5 x 1.6 in.
Control Panel Mounting: Screw

Additional Info: With Battery Door