Menu Search
HAMMOND MANUFACTURING #1599KSTLGY

Long Slope Console, NEMA 12K, 8.66 in. H x 5.50 in. W x 1.6 in. D, Plastic, Gray

SKU # 62398099880 Manufacturer Series: 1599
RoHS Compliant
Type: Long Slope Console
NEMA: 12K
Material: Plastic
Finish: Gray
Dimensions: HxWxD: 8.66 x 5.5 x 1.6 in.

Consoles: Type - Long Slope Console; NEMA - 12K; Material - Plastic; Finish - Gray; HxWxD - in - 8.66x5.50x1.60; Additional Information - Without Battery Door; Manufacturer Series - 1599

Additional Info: Without Battery Door