Menu Search
HAMMOND MANUFACTURING #1599ETSBK

Short Slope Console, 1.34 in. H x 6.69 in. W x 3.37 in. D, ABS Plastic, Black

SKU # 62398099900 Manufacturer Series: 1599
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Short Slope Console
Material: ABS Plastic
Finish: Black
Dimensions: HxWxD: 1.34 x 6.69 x 3.37 in.
Control Panel Mounting: Screw

Additional Info: Without Battery Door