Menu Search
HAMMOND MANUFACTURING #1599ESTSGY

Short Slope Console, 1.34 in. H x 6.69 in. W x 3.37 in. D, Plastic, Gray

SKU # 62398099898 Manufacturer Series: 1599
RoHS Compliant
Type: Short Slope Console
Material: Plastic
Finish: Gray
Dimensions: HxWxD: 1.34 x 6.69 x 3.37 in.

Consoles: Type - Short Slope Console; Material - Plastic; Finish - Gray; HxWxD - in - 1.34x6.69x3.37; Additional Information - Without Battery Door; Manufacturer Series - 1599

Additional Info: Without Battery Door