Menu Search
HAMMOND MANUFACTURING #519-0910

Sloped Console, 18 ga Steel, Gray

SKU # 62398096541 Manufacturer Series: Series 519
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sloped Console
Material: 18 Gauge Steel
Finish: Gray
Dimensions: 3.78 in. H x 8.50 in. W x 5.70 in. D
Control Panel Angle: 30 deg