You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #515-0940

Sloped Console, 7.58 in. L x 6.26 in. W Top

SKU # 62398096539 Manufacturer Series: Series 515
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sloped Console
Material: 18 ga Steel Base, Aluminum Slope
Finish: Dark Satin Gray Base, Smooth Light Grey Slope Top
Dimensions: 7.40 in. H x 6.00 in. W x 3.78 in. D
Horizontal Top Dimensions: 7.58 in. L x 6.26 in. W