Menu Search
HAMMOND MANUFACTURING #500-0940

Sloped Console, 7.74 in. L x 7.24 in. W Top

SKU # 62398096544 Manufacturer Series: Series 500
RoHS Compliant
Type: Sloped Console
Material: 18 ga Steel Base, Aluminum Slope
Finish: Dark Satin Gray Base, Smooth Light Grey Slope Top
Dimensions: 7.00 in. H x 7.60 in. W x 3.78 in. D
Horizontal Top Dimensions: 7.74 in. L x 7.24 in. W