Menu Search
HAMMOND MANUFACTURING #1456WL3WHBU

Sloped Console, Beige Top, Blue Case

SKU # 62398001459 Manufacturer Series: 1456
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sloped Console
Material: 14 ga Aluminum Top, 12 ga Aluminum Case
Finish: Beige Top, Blue Case
Dimensions: 3.00 in. H x 20.00 in. W x 11.30 in. D
Control Panel Angle: 15 deg