Menu Search
HAMMOND MANUFACTURING #1456NEK4BKBU

Sloped Console, Black Top, Blue Case

SKU # 62398096330 Manufacturer Series: 1456
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sloped Console
Material: 14 ga Aluminum Top, 12 ga Aluminum Case
Finish: Black Top, Blue Case
Dimensions: 4.00 in. H x 6.00 in. W x 10.00 in. D