Menu Search
HAMMOND MANUFACTURING #SCEM251619WH

Sloped Instrument Enclosure, 10.0 in. H x 6.5 in. W x 7.5 in. D, Aluminum, Satin Blue

SKU # 62398048270 Manufacturer Series: SCEM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sloped Console
Material: Aluminum
Finish: Satin Blue
Dimensions: HxWxD: 10 x 6.5 x 7.5 in.

HMN SCEM251619WH SLOPED-INSTM-CNSL