The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
HAMMOND MANUFACTURING #2CLC2060

Sloping Consolet, 38.75x60.00x18.10 in., 14 Gauge Steel, RAL 7035 Light Gray, NEMA 3R, 4, 4X, 12

SKU # 62398084689 Manufacturer Series: 2000 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sloped Console
NEMA: 3R, 4, 4X, 12
Material: 14 Gauge Steel
Finish: RAL 7035 Light Gray
Dimensions: HxWxD: 38.75 x 60 x 18.1 in.
Control Panel Angle: 20 deg
Control Panel Mounting: Hinged, Screw
Horizontal Top Dimensions: W: 60 in.
Door/​Access: 2-Door, Front
Door Mounting: Hinged, 3-Point Adjustable Lid

HMN 2CLC2060 60IN-CONSOLET

Additional Info: Additional Rating: IP66