Menu Search
NVENT HOFFMAN #CFC382416SS

Console Enclosure, NEMA 4X, 14 ga 304 Stainless Steel

SKU # 78351087330 Manufacturer Series: C1S
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Console Enclosure
NEMA: 4X
Material: 14 Gauge 304 Stainless Steel
Finish: No. 4 Smooth Brushed
Dimensions: HxWxD: 38 x 24 x 15 in.
Control Panel Angle: 20°
Door/​Access: Front
Optional Panel: CP3624G, CP3624
Mounting: Surface

Sloped concept consoles provide a convenient surface for mounting and monitoring components. Ergonomically designed so users can sit or stand while working, consoles feature a large internal capacity for mounting components and controls.