Menu Search
NVENT HOFFMAN #PGLD1275DC

ProlineĀ® Control Console Steel RAL 7035 Gray

SKU # 78351014383 Manufacturer Series: Gold
Type: Control Console
NEMA: 4, 12
Material: Steel
Finish: RAL 7035 Gray
Dimensions: HxWxD: 46.29 x 25.23 x 18.47 in.
Control Panel Dimensions: HxW: 25 x 25 in.
Control Panel Angle: 25 deg
Control Panel Mounting: Top-Hinge, Screw
Door/​Access: 1-Door, Front
Door Mounting: Hinged, 3-Point Keylocking
Optional Panel: PP99G

Additional Info: HxWxD: 1176.0x641.0x469.0mm