Menu Search

EATON #C320KGS22

Freedom Auxiliary Contact Adder Block L-S IEC 3-5 NEMA

SKU: 78211362927
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Kit Type: Auxiliary Contact Adder Block
Mounting: Contact Block
Size, NEMA: 3-5
Size, IEC: L-S
Circuits: 1-NO, 1-NC
Description
Contact Kits, Auxiliary: Kit Type - Auxiliary Contact Adder Block; Mounting - Contact Block; Size, NEMA - 3-5; Size, IEC - L-S; Circuits - 1-NO, 1-NC; Manufacturer Series - Freedom