(0)

EATON #C320KG5

Auxiliary Contacts 10A 600V AC

SKU: 78211337639
Manufacturer Series: Definite Purpose
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Kit Type: Auxiliary Contacts
Mounting: Side
Size, Contact Rating: 10A@ 600V AC
Circuits: 2-NC
Terminal Type: Pressure Plate
Description
Contact Kits, Auxiliary: Kit Type - Auxiliary Contacts; Mounting - Side; Size, Contact Rating - 10A@ 600V AC; Circuits - 2-NC; Terminal Type - Pressure Plate; Additional Information - Application: 15 -75A Contactor/Starter; Manufacturer Series - Definite Purpose
Additional Info: Application: 15 -75A Contactor/Starter