Menu Search
Contact Kits, Auxiliary Auxiliary Contacts 10A A IEC

EATON #XTMCXFA13

Auxiliary Contacts 10A A IEC

SKU #01508002397
Manufacturer Series: XT Miniature
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: A
Size, Contact Rating: 10A
Circuits: 1-NO, 3-NC