Menu Search
EATON #C320KG4

Contact, Auxiliary; Side Mount; Pressure Plate Terminals; 2-NO

SKU # 78211337638
RoHS Compliant
Kit Type: Auxiliary Contacts
Mounting: Side
Size, NEMA: 1
Size, Contact Rating: 10A at 600V AC
Circuits: 2-NO
Terminal Type: Pressure Plate

Additional Info: For Definite Purpose Contactor and Starters, Rating: 15-75A