Menu Search
EATON #XTCEXFBG40

Contact, Auxiliary; Screw Terminals; 16A 4 Pole; 4-NO

SKU # 01508277948 Manufacturer Series: Space-Savings
RoHS Compliant
Kit Type: Auxiliary Contacts
Size, NEMA: 1-4
Size, IEC: D-G
Size, Contact Rating: 16A, 4 Pole
Circuits: 4-NO
Terminal Type: Screw