Menu Search

EATON #C320KGS2

Freedom Auxiliary Contacts A-K IEC 00-2 NEMA

SKU: 78211341349
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Kit Type: Auxiliary Contacts
Mounting: Side
Size, NEMA: 00-2
Size, IEC: A-K
Circuits: 1-NC
Description
Contact Kits, Auxiliary: Kit Type - Auxiliary Contacts; Mounting - Side; Size, NEMA - 00-2; Size, IEC - A-K; Circuits - 1-NC; Manufacturer Series - Freedom