Menu Search
Contact Kits, Auxiliary Auxiliary Contacts P-S IEC 4-5 NEMA

EATON #C320KGS41

Freedom Auxiliary Contacts P-S IEC 4-5 NEMA

SKU #78211362930
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Kit Type: Auxiliary Contacts
Mounting: Side
Size, NEMA: 4-5
Size, IEC: P-S
Circuits: 1-NO

Additional Info: Application: Base Contact Block Accepts Adder Blocks