(0)

EATON #XTPAXFA11

Contact, Auxiliary, 1-NO, 1-NC, IEC B-D

SKU: 01508082882
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Kit Type: Auxiliary Contacts
Mounting: Front
Circuits: 1-NO, 1-NC
Terminal Type: Screw
Description
Contact Kits, Auxiliary: Kit Type - Auxiliary Contacts; Mounting - Front; Circuits - 1-NO, 1-NC; Terminal Type - Screw