Menu Search
EATON #XTCEXFAG11

Contact, Auxiliary; 16A; 1-NO 1-NC

SKU # 01508283463 Manufacturer Series: XT
RoHS Compliant
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: D-G
Size, Contact Rating: 16A
Circuits: 1-NO, 1-NC
Terminal Type: Screw