Menu Search
EATON #XTMCXFA20

Contact, Auxiliary; Front; 10A 2 Pole; 2-NO

SKU # 01508010208 Manufacturer Series: XT
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: A
Size, Contact Rating: 10A, 2 Pole
Circuits: 2-NO, 0-NC
Terminal Type: Screw