You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #XTMCXFA40

Contact, Auxiliary; Front; 10A; 4-NO

SKU # 01508010304 Manufacturer Series: XT Miniature
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: A
Size, Contact Rating: 10A
Circuits: 4-NO
Terminal Type: Screw