Menu Search
EATON #XTMCXFA04

Contact, Auxiliary; Front; 10A 4 Pole; 4-NC

SKU # 01508010256 Manufacturer Series: XT
RoHS Compliant
Kit Type: Auxiliary Contacts
Mounting: Front
Size, Contact Rating: 10A, 4 Pole
Circuits: 4-NC
Terminal Type: Screw

Additional Info: For XTRM Mini Control Relays