Menu Search
EATON #XTCEXFAC11

Contact, Auxiliary; Front Mount; 16A 2 Pole; 1-NO 1-NC

SKU # 01508276421 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Auxiliary Contacts
Mounting: Front
Size, Contact Rating: 16A, 2 Pole
Circuits: 1-NO, 1-NC
Terminal Type: Screw

Additional Info: Application: Use with XTRE Control Relay