Menu Search
EATON #XTCEXFAC40

Contact, Auxiliary; Front Mount; 16A; 4-NO

SKU # 01508276428 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: B-C
Size, Contact Rating: 16A
Circuits: 4-NO
Terminal Type: Screw

Additional Info: For use with XT Contactors and XTRE Control Relays.