Menu Search
EATON #XTCEXFAC04

Contact, Auxiliary; Front Mount; 16A 4 Pole; 4-NC

SKU # 01508276424 Manufacturer Series: Space-Savings
RoHS Compliant
Kit Type: Auxiliary Contacts
Mounting: Front
Size, NEMA: 0
Size, Contact Rating: 16A, 4 Pole
Circuits: 4-NC
Terminal Type: Screw