Menu Search
EATON #XTCEXFBG20

Contact, Auxiliary; Front Mount; 16A; Screw Terminals; 2-NO

SKU # 01508277945 Manufacturer Series: XT
View more versions of this product
Circuits: 2-NO
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: D-G
Size, Contact Rating: 16A
Terminal Type: Screw