Menu Search
Automation and Control Motor Supplies Contact Kits, Auxiliary Contact, Auxiliary; Front Mount; 16A; Screw Terminals

EATON

Contact, Auxiliary; Front Mount; 16A; Screw Terminals

(2 Product Options) Manufacturer Series: XT
  • Kit Type: Auxiliary Contacts
  • Mounting: Front
  • Size, IEC: D-G
  • Size, Contact Rating: 16A
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: D-G
Size, Contact Rating: 16A
Terminal Type: Screw