Menu Search
EATON #C320KG11

Contact, Auxiliary; Pressure Plate Quick-Connect Terminals; ''

SKU # 78211337641 Manufacturer Series: Definite Purpose
Kit Type: Auxiliary Contacts
Mounting: Side
Size, Contact Rating: 10A@ 600V AC
Circuits: 1-NO
Terminal Type: Pressure Plate & Quick-Connect

Additional Info: Application: 15 -75A Contactor/Starter