Menu Search
EATON #XTCEXFBG13

Contact, Auxiliary; Screw Terminals; 16A; 1-NO 3-NC

SKU # 01508277951 Manufacturer Series: XT
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: D-G
Size, Contact Rating: 16A
Circuits: 1-NO, 3-NC
Terminal Type: Screw