Menu Search
EATON #XTCEXFBG31

Contact, Auxiliary; Screw Terminals; 16A; 3-NO 1-NC

SKU # 01508277949 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: D-G
Size, Contact Rating: 16A
Circuits: 3-NO, 1-NC
Terminal Type: Screw