Menu Search
EATON #XTCEXFCC22

Contact, Auxiliary; Screw Terminals; 16A; 2-NO 2-NC

SKU # 01508277377 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Circuits: 2-NO, 2-NC
Mounting: Top
Size, Contact Rating: 16A
Kit Type: Auxiliary Contacts
Size, IEC: B-C
Terminal Type: Screw

Additional Info: 4 Pole