The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EATON #C320KG12

Contact, Auxiliary; Side Mount; NEMA 1; 1-NC

SKU # 78211358531
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Auxiliary Contacts
Mounting: Side
Size, NEMA: 1
Size, Contact Rating: 10A@600V AC
Circuits: 1-NC
Terminal Type: Pressure Plate and Quick-Connect