Menu Search
EATON #EMA13

Contact, Auxiliary; Top Mount; 10A; 1-NO

SKU # 78211389594 Manufacturer Series: IT
Circuits: 1-NO
Size, NEMA: 00-4
Size, Contact Rating: 10A
Terminal Type: Screw
Kit Type: Auxiliary Contacts
Mounting: Top