Menu Search
EATON #XTCEXFAC13

Contact, Auxiliary; Top Mount; 16A; 1-NO 3-NC

SKU # 01508276425
Kit Type: Auxiliary Contacts
Mounting: Top
Size, IEC: B-C
Size, Contact Rating: 16A
Circuits: 1-NO, 3-NC
Terminal Type: Screw

Additional Info: 4 Pole