Menu Search
EATON #XTCEXFAC22

Contact, Auxiliary; Top Mount; 16A; 2-NO 2-NC

SKU # 01508276426
Kit Type: Auxiliary Contacts
Mounting: Top
Size, IEC: B-C
Size, Contact Rating: 16A
Circuits: 2-NO, 2-NC
Terminal Type: Screw

Additional Info: 4 Pole