Menu Search
ENTRELEC #CA4-22E

Contact, Auxiliary Block; Front Mount; Screw Terminals; 2-NO 2-NC

SKU # 80432555982 Manufacturer Series: CA4
RoHS Compliant
Kit Type: Auxiliary Contact Block
Mounting: Front
Size, IEC: AF26-AF38
Size, Contact Rating: 2A at 690V AC
Circuits: 2-NO, 2-NC
Terminal Type: Screw