Menu Search
Contact Kits, Auxiliary Auxiliary Contacts 2A690V AC

ENTRELEC #CA4-10

Auxiliary Contacts 2A690V AC

SKU #80432554623
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Kit Type: Auxiliary Contacts
Mounting: Front
Size, Contact Rating: 2A@690V AC
Circuits: 1-NO
Terminal Type: Screw

Additional Info: For Use With AF09 - AF38 Contactors