Menu Search
ENTRELEC #CA4-01

Contact, Auxiliary; Front Mount; 2A at 690V; 1-NC

SKU # 80432555706
Kit Type: Auxiliary Contacts
Mounting: Front
Size, Contact Rating: 2A@690V
Circuits: 1-NC
Terminal Type: Screw

Additional Info: For Use With AF09 - AF38 Contactors