Menu Search
ENTRELEC #CA4-22M

Contact, Auxiliary; Front Mount; Screw Terminals; 2-NO 2-NC

SKU # 80432555979
RoHS Compliant
Kit Type: Auxiliary Contacts
Mounting: Front
Size, Contact Rating: 6A, 690/600VAC/DC
Circuits: 2-NO, 2-NC
Terminal Type: Screw

Additional Info: 4 Pole, Wire Stripping Length: Auxiliary Circuit 10 mm, Tightening Torque: Auxiliary Circuit 1.2 nm