Menu Search
THOMAS & BETTS #CA5-10

Contact, Auxiliary; Screw Terminals; 1-NO

SKU # 66201988132
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: A9 - A75
Circuits: 1-NO
Terminal Type: Screw