Menu Search
ABB INSTALLATION PRODUCTS #CAL5-11

Thomas and BettsĀ® Contact, Auxiliary; Side Mount; Screw Terminals; 1-NO 1-NC

SKU # 66201988127
RoHS Compliant
Kit Type: Auxiliary Contacts
Mounting: Side
Size, Contact Rating: 2A@690V AC
Circuits: 1-NO, 1-NC
Terminal Type: Screw