Menu Search
FLUKE #2098684

SureGrip Temperature Probe SureGrip Series

SKU # 09596924268
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Temperature
Operation/​Application: Immersion, Liquid or Gels
Temperature Range deg C: -40° to +1090°C
Temperature Range deg F: -40 to 1994 deg F
Output: 1.00mV@25 deg C
Tester Types: Universal, Type K

Contact-Non-Contact Probes: Type - Temperature; Operation/Application - Immersion, Liquid or Gels; Temperature Range deg C - -40 to 1090 deg C; Temperature Range deg F - -40 to 1994 deg F; Output - 1.00mV@25 deg C; Tester Types - Universal, Type K; Additional Information - Use with K-type Measurement Instrument, Cable Length: 1 meter (39"), Probe: 12.5"; Manufacturer Series - SureGrip