Menu Search
FLUKE #2098706

SureGrip Temperature Probe SureGrip Series

SKU # 09596924270
Type: Temperature
Operation/​Application: Contact, General Food
Temperature Range deg C: -40° to +260°C
Temperature Range deg F: -40 to 500 deg F

Contact-Non-Contact Probes: Type - Temperature; Operation/Application - Contact, General Food; Temperature Range deg C - -40 to 260 deg C; Temperature Range deg F - -40 to 500 deg F; Additional Information - Use with K-type Measurement Instrument, Stainless Steel Probe, Cable Length: 1 meter (39"), Probe: 4"; Manufacturer Series - SureGrip