Menu Search

DELTA TRANSFORMERS

Transformer, Control; Open Enclosure

(2 Product Options)
  • Type: Control Transformer
  • Enclosure Construction Style: Open
  • Volts, Primary: 480/600V
  • Volts, Secondary: 120/240V
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 480/600V
Volts, Secondary: 120/240V
Frequency Rating: 50/60 Hz
Terminal Type: Screw