Menu Search
Control Transformers Industrial Control Transformer 150 VA 50/60 Hz

EATON #C0150E4CFB

Industrial Control Transformer 150 VA 50/60 Hz

SKU #78668000113
Manufacturer Series: MTE Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 550/575/600V
Volts, Secondary: 110/115/120V
VA Rating: 150 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 4.56 x 3.74 x 4.01 in.
Terminal Type: Screw
Fusing: 2-Pole Primary Rejection Type Fuse Block

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 550/575/600V; Volts, Secondary - 110/115/120V; VA Rating - 150 VA; Frequency Rating - 50/60 Hz; Insulation Class - 130 deg C; Temperature Rise - 55 deg C; Size - 4.56 in. H x 3.74 in. W x 4.01 in. D; Terminal Type - Screw; Fusing - 2-Pole Primary Rejection Type Fuse Block; Additional Information - Copper Winding Coil; Manufacturer Series - MTE Series

Additional Info: Copper Winding Coil