Menu Search
Control Transformers Industrial Control Transformer 250 VA 50/60 Hz

EATON #C0250E3CFB

Industrial Control Transformer 250 VA 50/60 Hz

SKU #78668042144
Manufacturer Series: MTE Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 230/460/575V
Volts, Secondary: 115/95V
VA Rating: 250 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 5.19 x 4.76 x 4.48 in.
Fusing: 2-Pole Primary Rejection Type Fuse Block

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 230/460/575V; Volts, Secondary - 115/95V; VA Rating - 250 VA; Frequency Rating - 50/60 Hz; Insulation Class - 130 deg C; Temperature Rise - 55 deg C; Size - 5.19 in. H x 4.76 in. W x 4.48 in. D; Fusing - 2-Pole Primary Rejection Type Fuse Block; Additional Information - Copper Winding Coil; Manufacturer Series - MTE Series

Additional Info: Copper Winding Coil