(0)

EATON #C0050E4C

Industrial Control Transformer 50 VA 50/60 Hz

SKU: 78668000479
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 550/575/600V
Volts, Secondary: 110/115/120V
VA Rating: 50 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 2.56 x 3 x 3 in.
Terminal Type: Molded-in
Fusing: Secondary Fuse Clips 13/32 in. x 1-1/2 in. Fuses
Manufacturer Series: MTE Series
Description
Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting
Additional Info: Coil Material: Copper Winding